やすり付き爪とぎアイリスオーヤマ(1件のレビュー)3日以内出荷
段ボールの間に紙やすりが入っているため、実際に爪を研ぐことができる爪とぎです。猫がいつも通り爪とぎをするだけで、爪が削れて、爪切りの頻度を減らすことができます。爪とぎを裏返して両面使用できます。やすりが付いているのは片面のみです。猫の好みに合わせて使い方を選べる、スタンドタイプ・コーナータイプ・ベッドタイプの3way仕様です。猫が研ぎやすい使い方を選べます。コーナータイプは柱や角に合わせて設置可能です。スペースの有効活用や壁、柱のキズ防止にもなります。猫がよく好むまたたび成分が配合されています。お客様組み立てとなります。工具不要で組み立てができます。
寸法(mm)爪とぎ1枚あたり(約):150×645×28質量(g)965、爪とぎ1枚あたり:約207、【スタンド】約965【コーナー】約965【ベッド】約661寸法(幅W×奥行D×高さH)(mm)375×327×655組立寸法(mm)【スタンド】約375×327×655【コーナー】約510×510×655【ベッド】約655×350×40