全自動洗濯機10kg OSH 4連タンクアイリスオーヤマ翌々日出荷
4人家族やまとめ洗いをする家族にちょうどいい、8.0kg・10.0kgの洗濯機です。液体洗剤や柔軟剤をあらかじめ自動投入タンクに入れておけば、毎日のお洗濯時に入れる手間が省ける「自動投入機能」を搭載。洗剤タンクと柔軟剤タンクを各2個搭載しているので、衣類や汚れに合わせて洗剤を変えたり、気分に合わせて簡単に柔軟剤を変えることができます。また、洗剤や柔軟剤のボトルを置かないので空間がスッキリし、お洗濯ライフをより快適にします
寸法(mm)553×637×1042色ホワイト種類縦型洗濯機定格電圧AC100V(50/60Hz)容量(kg)標準洗濯/脱水容量:10コード長さ(m)2運転音(dB)(洗濯/脱水)約36/約43防塵防水性能IPX4定格消費電力(W)(50/60Hz)約450標準使用水量(L)約109所要時間(標準)約41分