冷凍冷蔵庫90Lアイリスオーヤマ(2件のレビュー)翌々日出荷
1人暮らしや2台目として最適な、90L 2ドア冷凍冷蔵庫です。冷蔵室は小物・ボトルポケットやクリアケースがついて使い勝手がよく、6段階の温度調節ができます。ボトルポケットには1Lの紙パックが4本、2Lのペットボトルなら3本まで入ります。庫内の棚は取り外し可能なので鍋など大きいものを保存したり、掃除も楽にできます。シンプルでコンパクトなデザインで置き場所に困りません。天板は、電子レンジやトースターを置くことができます。
付属品製氷皿(1個)、貯氷ケース(1個)、霜取り用ヘラ(1個)、冷凍室棚(1個)性能冷凍室扉棚【冷凍負荷温度(食品温度)】-12℃以下、【冷凍食品の保存期間の目安】約1か月冷凍室【冷凍負荷温度(食品温度)】-18℃以下、【冷凍食品の保存期間の目安】約3か月材質鋼板、PS、ガラス質量(g)28000コード長さ(m)1.8電圧(V)(50/60Hz)AC100記号フォースター寸法(幅W×奥行D×高さH)(mm)478×509×852扉開閉方式右開き定格消費電力(W)(50/60Hz)【電動機】50Hz:53/60Hz:58、【電熱装置】8年間消費電力量(kWh/年)207省エネ基準達成率(%)101定格内容積(L)【全体】90、【冷蔵室】62、【冷凍室】28