充電式ポータブル冷蔵冷凍庫15Lアイリスオーヤマ翌々日出荷
様々な充電バッテリー仕様のためコンセントがない場所でも使用できます。場所で使用しやすい落ち着いたカラーのポータブル冷蔵冷凍庫です。-20~20℃温度設定(冷凍・冷蔵)ができるので、アウトドア・災害時や買い物後の車載冷蔵庫・自宅のセカンド冷凍庫など様々なシーンで使用いただけます。USB給電ポートが操作パネル部にType-A形状でついているので、スマートフォンなどの充電も可能です。車内での使用時にバッテリー上がりを防止するため、車の電源の電圧が低下すると自動的に冷蔵冷凍庫の運転を停止します。バッテリーの充電時間は約8時間で、‐18℃設定時で約5.5時間、5℃設定時で約14.5時間と長時間使用することができます
付属品電源コード、ACアダプター、シガーソケット用コード、バッテリー色ホワイト質量(g)10000消費電力(W)45(MAX:急速モード)、30(ECO:節電モード)出力USBポート:5V、1A電源交流電源:100V、50/60Hz(ACアダプター使用)・直流電源:12V/24V方式コンプレッサー式寸法(幅W×奥行D×高さH)(mm)598×320×260使用推奨温度範囲(℃)10~35(加温機能はありません)充電時間(時間)約8バッテリー容量(mAh)15600定格内容積(L)約15