充電式噴霧器アイリスオーヤマ当日出荷から6日以内出荷
電動でラクラク使用できる、充電式噴霧器です。害虫駆除・水やり・雑草対策・草木の消毒などの庭のお手入れに使用できます。1回の充電で約2時間連続使用可能です。ハンドルレバーが固定可能で、連続して使用するのに便利です。噴口キャップを回すことで簡単に噴霧状態を調節可能です。キャップを緩めると狭く噴射、締めると広く噴霧します。持ち運びに便利な肩掛けベルト付きです。
付属品噴霧ノズル、肩掛けベルト、USB充電ケーブル(約1m、USB Type-C)色ホワイトグレー定格電圧DC3.7V最高圧力0.3MPaバッテリーリチウムイオン電池充電時間約2.5時間(5V、1A連続使用可能時間約2時間噴霧圧力MPa(kgf/cm2)0.2バッテリー容量(mAh)2000