16件中 1~16件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ABL 8DCC シリーズ電圧コンバータモジュール。電源とともに使用するコンバータモジュールで、24 V dc 電圧を 5 V 又は 12 V dc 電圧に変換します。 これらのモジュールを使用すると、通常は電源やネットワーク接続に関連するアップストリーム保護を排除できます。
仕様●出力電圧:12V dc●出力電流:2A●定格電力:24W●出力数:1●タイプ:コンバータモジュール●実装タイプ:DINレールマウント●最低温度:-25℃●コード番号:482-900 アズワン品番65-7225-48
1個
47,980 税込52,778
7日以内出荷

シュナイダーエレクトリックレンズリング
ILLUMINATED RING 24V 2 W/R FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9261 アズワン品番65-7842-27
1個
17,980 税込19,778
7日以内出荷

シュナイダーエレクトリックレンズリング
ILLUMINATED RING 24V 2 W/R FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9262 アズワン品番65-7842-31
1個
17,980 税込19,778
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239 アズワン品番65-7842-29
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238 アズワン品番65-7842-28
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 24 V, ZBY9W2B140 Ensure optimal and essential protection for the emergency stop system in your workplace with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B140 is an
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9234 アズワン品番65-7841-75
1個
10,980 税込12,078
7日以内出荷

シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷


Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP14AP です の Preventa 安全オートメーションシリーズの一部を構成します 製品 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 24 V AC です -15 → 10 % 及び 24 V dc - 20 → 20 % 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:201-1494 アズワン品番65-8064-14
1個
37,980 税込41,778
7日以内出荷

Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP14AC ですの Preventa 安全オートメーションシリーズの一部を構成します 製品 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 24 V AC です -15 → 10 % 及び 24 V dc - 20 → 20 % 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1493 アズワン品番65-8064-13
1個
39,980 税込43,978
7日以内出荷

Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP34AP です の Preventa 安全オートメーションシリーズの一部を構成します 製品番号 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 48 ~ 240 V AC/DC です -10 ~ 10% 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:201-1475 アズワン品番65-8064-59
1個
43,980 税込48,378
7日以内出荷

Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP34AC です の Preventa 安全オートメーションシリーズの一部を構成します 製品番号 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 48 ~ 240 V AC/DC です -10 ~ 10% 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1497 アズワン品番65-8064-02
1個
49,980 税込54,978
7日以内出荷


仕様●コイル電圧:24V ac●接点構成:DPDT●取り付けタイプ:プラグイン●スイッチング電流:10A●極数:2●コイル抵抗:72 O●コイル電力:280W●シリーズ:RUM●コード番号:220-5142 アズワン品番65-8081-57
1袋(10個)
35,980 税込39,578
7日以内出荷

仕様検出タイプ:Electrode取り付けタイプ:Cable Suspension動作温度 Max:+100℃UL、CSA. Zelio液面リレーアクセサリ. 導電性の液体の液面を監視し、ポンプやバルブの作動を制御して液面を調整。水中ポンプの空運転防止、タンクのあふれ防止、混合プロセスでの液体の投入量の制御、浸漬しなくなった場合の加熱エレメントの保護にも最適 密封可能な透明カバーによる設定の保護 1プローブ又は2プローブ動作 プローブ電圧: 24 V ac 電源及び出力のLED表示 空検出機能と充填検出機能を選択可能 DINレール取り付け H78 x D80 x W22.5mm 同軸プローブはアクティブ電極と基準電極で構成され、直径16 mm、長さ150 mm
1個
17,980 税込19,778
7日以内出荷


関連キーワード