SchneiderElectricLC1DTeSysDコンタクタ。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップでき、また、国際規格に適合しています。特長。スイッチング機能を追加する内蔵補助接点ねじ接続:IP20フィンガーセーフ端子(北米と国際端子マーキング対応)ねじによるパネル取り付け又はDINレール取り付可能コイルを保護する双方向のピークリミッタダイオードサプレッサー簡単に取り付けられるアクセサリ幅広い用途に対応する柔軟な制御回路。TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますか。コンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータ動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか。鋸歯状のワイピングアクションが可能な補助接点ブロックフロントマウント防塵補助接点ブロック空圧式の時間遅延ブロック過渡電圧サージサプレッサインターフェースモジュールと電子タイマ機械式ラッチブロック。TeSysDシリーズは、ダブルブレーク極タイプのコンタクタですか。はい、TesysDシリーズは、リニアムーブメントにより、極のダブルブレークを実現しています。
仕様●コイル電圧:220 V ac●極数:3●コンタクトの定格電流:18 A●許容入力:7.5 kW●通常端子構成:3NO●コンタクトの定格電圧:690 V ac●補助接点の数:2●範囲:Tesys D●接続方式:ねじ●奥行き:84mm●動作温度 Min:-5℃
アズワン品番65-7331-44
1個
¥37,980
税込¥41,778
翌々日出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241
アズワン品番65-7804-71
1個
¥9,998
税込¥10,998
7日以内出荷
仕様●コイル電圧:400 V ac●極数:3●許容入力:18.5 kW●シリーズ:LC2D●範囲:Tesys D●接続方式:ケーブル●奥行き:92mm●動作温度 Min:-5℃
アズワン品番65-7358-21
1個
¥109,800
税込¥120,780
7日以内出荷
仕様●コイル電圧:230 V ac●極数:3●許容入力:80 kW●シリーズ:LC2D●範囲:Tesys D●接続方式:ケーブル●奥行き:148mm●動作温度 Min:-5℃
アズワン品番65-7349-58
1個
¥379,800
税込¥417,780
7日以内出荷
仕様●コイル電圧:48 V dc●極数:3●許容入力:5.5 kW●シリーズ:LC2D●機能:可逆●接続方式:ケーブル●奥行き:95mm●動作温度 Min:-5℃●コード番号:844-9866
アズワン品番65-7350-19
1個
¥65,980
税込¥72,578
7日以内出荷
仕様●コイル電圧:42 V ac●極数:3●許容入力:18.5 kW●シリーズ:LC2D●範囲:Tesys D●接続方式:ケーブル●長さ:85mm●動作温度 Min:-5℃
アズワン品番65-7351-70
1個
¥109,800
税込¥120,780
7日以内出荷
仕様●コイル電圧:48 V dc●極数:3●許容入力:7.5 kW●シリーズ:LC2D●範囲:Tesys D●接続方式:ケーブル●奥行き:95mm●動作温度 Min:-5℃●コード番号:845-0150
アズワン品番65-7349-63
1個
¥92,980
税込¥102,278
7日以内出荷
Schneider Electric LC1D TeSys D コンタクタです。Schneider ElectricのTeSys Dコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSys Dコンタクタは、すばやく簡単にセットアップできると同時に、国際規格へ
仕様●コイル電圧:230 V ac●極数:3●コンタクトの定格電流:9 A●許容入力:4 kW●通常端子構成:3NO●コンタクトの定格電圧:300 V dc、690 V ac●補助接点の数:2●範囲:Tesys D●接続方式:ラグリング端子●奥行き:77mm●動作温度 Min:-5℃
アズワン品番65-7353-43
1個
¥28,980
税込¥31,878
7日以内出荷
Schneider Electric TeSys D LC1D ( LC1D188FD )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ
仕様●コイル電圧:110 V dc●極数:4●コンタクトの定格電流:32 A●通常端子構成:2NO + 2NC●コンタクトの定格電圧:300 V dc、690 V ac●範囲:Tesys D●接続方式:ケーブル●奥行き:107mm●動作温度 Min:-5℃
アズワン品番65-7268-98
1個
¥48,980
税込¥53,878
7日以内出荷
Schneider Electric TeSys D LC1D ( LC1D188G7 )可逆 / 非可逆コンタクタ及び制御リレー。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システムに
仕様●コイル電圧:110 V ac●極数:4●コンタクトの定格電流:32 A●通常端子構成:2NO + 2NC●コンタクトの定格電圧:300 V dc、690 V ac●範囲:Tesys D●接続方式:ケーブル●奥行き:99mm●動作温度 Min:-5℃
アズワン品番65-7350-20
1個
¥47,980
税込¥52,778
欠品中
関連キーワード