38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。
38Aまで低消費電力形をフルラインアップ。
専用ブスバーで、一次側渡り配線不要。
サージキラーは右側にワンタッチ取付。
RoHS指令(10物質対応)対応
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III
質量(kg)0.375
取付支持形式Plate、レール
規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1
消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e
接点構成3NO
定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit
保護等級IP20 前面 従いIEC 60529
補助接点1NO+1NC
絶縁抵抗(MΩ)>10 for signalling circuit
許容周囲温度(℃)-40~60、60~70(ディレーティングあり)
難燃性V1従い UL 94
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e)
機械的耐久性15百万サイクル
電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V
標高(m)0~3000
定格インパルス耐電圧(kV)6従いIEC 60947
定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947
動作時間(ms)4~19 opening、12~22 closing
汚染度(使用環境)3
コイルWithout built-in suppressor module
保護TH従いIEC 60068-2-30
モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors
耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat
開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit
動作回数(回)最大3600/h(60℃)
寸法(高さ×幅×奥行)(mm)85×45×92
各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC
耐火等級850℃ 従いIEC 60695-2-1
放熱量(W)2~3 at 50/60Hz
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)
制御回路電圧(V)230VAC 50/60Hz
デバイスLC1D
1個
¥39,980
税込¥43,978
欠品中
関連キーワード