ABL 8BBU バッテリコントロールモジュールおよび ABL 8BPK バッテリ。電力遮断の影響を受けやすい用途では、ネットワークの切断後に電圧を供給するためにバッテリ制御モジュールが使用され、電流値のバックアップや 24 V dc で供給される特定のアクチュエータの保護が可能になります。 保持時間は 40 A で 9 分、1 A で 2 時間です ( コントロールモジュー
仕様●出力電圧:24V dc●出力電流:20A●出力数:1●タイプ:拡張バッテリモジュール●幅:175mm●最低温度:0℃
アズワン品番65-7220-02
1個
¥57,980
税込¥63,778
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:6 A●コンタクトの定格電流:6 A●制御電圧:24 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1846
アズワン品番65-7281-08
1個
¥32,980
税込¥36,278
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1664
アズワン品番65-7285-29
1個
¥21,980
税込¥24,178
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1648
アズワン品番65-7292-38
1個
¥11,980
税込¥13,178
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO
アズワン品番65-7280-89
1個
¥21,980
税込¥24,178
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:38 A●コンタクトの定格電流:3 A●制御電圧:24 Vac●範囲:TeSys●コード番号:211-1776
アズワン品番65-7291-17
1個
¥32,980
税込¥36,278
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:500 A●コンタクトの定格電流:5 A●制御電圧:24 Vac●範囲:TeSys●極の設定:SP●許容入力:120 Kw●通常端子構成:1NO + 1NC●コード番号:211-1808
アズワン品番65-7285-68
1個
¥249,800
税込¥274,780
7日以内出荷
離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!!
ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減
産業環境に適合なので堅牢で安全安心
長距離でも操作可能
仕様軸の数:4スイッチ技術:バネ復帰IP評価:IP66タイプを処理:レバーコンタクトの定格電圧:600Vコンタクト定格電流:220 mA @ 600 V acコンタクトのコンフィギュレーション:常時開コンタクト材質:銀ニッケルターミナルタイプ:ネジ機械的寿命:1000000Cycles動作温度 Min:-25℃動作温度 Max:+70℃動作温度範囲:-25 → +70℃ジョイスティックコントローラXD4 PA. 54 mmの長さの操作シャフト 1方向あたりN/Oコンタクト x 1 2方向及び4方向を用意
RoHS指令(10物質対応)対応
1個
¥45,980
税込¥50,578
7日以内出荷
Schneider Electric の 25 A の空気中熱電流フリーの取り付けプレートです。 105 ℃ で 4 mm 2 のケーブル 3 本、4 mm 2 のケーブル 3 本、正味重量 0.71 kg です。Green Premium 製品 水銀不使用
仕様●アクセサリタイプ:取り付けプレート●範囲:セルジー●コード番号:211-8760
アズワン品番65-8057-47
1個
¥13,980
税込¥15,378
7日以内出荷
制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開
コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース
効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意
従来のPhaseoシリーズより最大50%のダウンサイズを実現
欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応
湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ)
DINレール取付けに特化
(モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能)
動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)
仕様DINレール取付(パネル取付可)
定格電圧(V)DC24
動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型黒色フラッシュキャップ押ボタンヘッド、白色の「 T 」マーク付き
仕様●シリーズ:ZB4●カットアウト直径:30mm●プッシュボタンの色:黒●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:メタル●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:T●プッシュボタンの直径:36.5mm●コード番号:185-3751
アズワン品番65-7828-81
1個
¥4,598
税込¥5,058
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:黒●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:T●プッシュボタンの直径:36.6mm●コード番号:185-3614
アズワン品番65-7826-95
1個
¥2,798
税込¥3,078
7日以内出荷
Φ110、直付けタイプ、電子音、回転灯と電子音の一体型 コンパクト設計ながら光と音で確実に情報伝達ができる、ハイブリッド電球回転灯です。光と音を個別に電源制御できます。最大音量90dBで、全方向に吹鳴します。(内蔵音量調節で、最小0dB ~最大90dBまで調節可能)電鈴音を内蔵しており、連続音、もしくは断続音をリード線の切り替えで選択できます。グローブは衝撃に強いポリカーボネート樹脂を採用しています。予備の電球を1個付属しています。保護特性IP53(正方向取付け時)です。
幅(mm)130
高さ(mm)215
消費電力(W)15
引出し線長さ(mm)500
取付径(Φmm)104
音色サイレン
仕様DINレール端子台(ヒューズ無し)
RoHS指令(10物質対応)対応
1袋(50個)
¥19,980
税込¥21,978
7日以内出荷
Schneider Electric VarPlus Can コンデンサは、単相コンデンサ素子で内部構成されます。各コンデンサ素子は、メタライズドポリプロピレンフィルムを誘電体として製造され、ヘビーエッジ、スロープメタライゼーション、ウェーブカットプロファイルなどの機能を使用して、電流処理能力が向上し、温度上昇が抑えられます。熱伝導性と機械的安定性に優れた粘
仕様●電圧:400V ac●kvar 50 Hz:20kvar●kvar 60 Hz:24kvar●相数:3●シリーズ:VarPlusCAN
アズワン品番65-6965-57
1個
¥42,980
税込¥47,278
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:24 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
アズワン品番65-7285-22
1個
¥24,980
税込¥27,478
7日以内出荷
Metered Rack-Mount PDUは、Basic Rack-Mount PDUの機能に加え、ラック単位で使用電流量を計測し、ディスプレイ、Web、SNMPなどネットワークを経由して通知可能。
1台
¥99,980
税込¥109,978
翌日出荷
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238
アズワン品番65-7842-28
1個
¥9,998
税込¥10,998
7日以内出荷
仕様●モーター定格電流: 16 → 24 A●コンタクトの定格電流: 24 A●製品シリーズ: TeSys●極の設定: 3P●シリーズ: LRD●取付方法: 直接接触器●通常端子構成: 1NO + 1NC●リセット方法: 自動、手動●補助接点の数: 2mm●奥行き: 70mm●動作温度 Max: +60℃●Better World 認証: Green Premium●コンタクトの定格電圧: 690 V ac●;b>Schneider Electric 差動熱過負荷リレー - TeSys LRD シリーズ ;/b>. Schneider Electric TeSys シリーズの 3 極熱過負荷リレーは、モータ保護、相故障、長い始動時間、長時間のモータ停止などを目的に設計・開発されています。. このシリーズの熱過負荷リレーは、調整可能なリレー設定ダイヤル、テスト / 停止ボタン、トリップインジケータ、密閉可能カバーなどを備えています。LRD は、爆発の危険がある環境や大気中に存在するモータの保護に使用できる 3 極熱過負荷リレーで、すべてのコネクタタイプで ATEX の認定を受けています。. ;b>特長及び利点 ;/b>. ;ul> ;li>ATEX ゾーン外に設置する必要があります ;/li> ;li>メンテナンスが簡単なチェックを行い、熱画像テストを実施してケーブルの締め付け具合を確認し、テスト、リセット、停止ボタンを手動で操作して製品の機械的動作を確認します ;/li> ;li>AC および DC ネットワークタイプ ;/li> ;li>これらのデバイスは一般に、短い名前 (LRD) の後に呼び出されます ;/li> ;li>CSA に準拠した 600 V 電源回路の定格絶縁電圧、 UL 及び 690 V 電源回路に準拠した 600 V 電源回路は IEC60947-4-1 に準拠しています ;/li> ;li>ネットワーク周波数: 0 → 400 Hz ;/li> ;li>3 極コンタクタの下に直接取り付けるオプションで、特定のアクセサリや特定のアクセサリ付きプレートと共に DIN レールに個別に取り付けることができます ;/li> ;li>定格動作電圧は 690 V ac ( 0 → 400 Hz )です ;/li> ;li>制御タイプは、リセットモード用の赤の押ボタンストップと青の押ボタンです ;/li> ;li>温度補償: -20 → 60 ° C ;/li> ;li>この製品は IP 保護等級 IP20 で、最大 12 mm の固体に対して保護されますが、水に対する保護はありません ;/li> ;li>規格 - ATEX D 94/9/CE 、 EN60947-4-1 、 EN60947-5-1 、 IEC60947-4-1 、 IEC60947-5-1 、 UL508 、 CSA C22.2 No 14 ;/li> ;li>認定 - ATEX INERIS 、 BV 、 CCC 、 CSA 、 DNV 、 GL 、 GOST 、 LROS ( Lloyds register of shipping )、 RINA 、 UL ;/li> ;/ul>
1個
¥19,980
税込¥21,978
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239
アズワン品番65-7842-29
1個
¥9,998
税込¥10,998
7日以内出荷
ABL 8DCC シリーズ電圧コンバータモジュール。電源とともに使用するコンバータモジュールで、24 V dc 電圧を 5 V 又は 12 V dc 電圧に変換します。 これらのモジュールを使用すると、通常は電源やネットワーク接続に関連するアップストリーム保護を排除できます。
仕様●出力電圧:12V dc●出力電流:2A●定格電力:24W●出力数:1●タイプ:コンバータモジュール●実装タイプ:DINレールマウント●最低温度:-25℃●コード番号:482-900
アズワン品番65-7225-48
1個
¥30,980
税込¥34,078
7日以内出荷
制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開
コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース
効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意
従来のPhaseoシリーズより最大50%のダウンサイズを実現
欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応
湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ)
DINレール取付けに特化
(モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能)
動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)
定格電圧(V)DC24
動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)
制御盤から装置組込みまで様々な用途に応じた出力24Vdc 10Wから480Wまでの13種類の豊富なラインナップを展開
コンパクトで小さな出力(10W~60W)までのモジュラーABLMシリーズ、最大480Wまでをカバーし、スペース
効率を追求したオプティマイズドABLSシリーズ、100、150、240WのパネルマウントABLPシリーズを用意
従来のPhaseoシリーズより最大50%のダウンサイズを実現
欧州指令の新製品安全規格である「IEC 62368-1」に対応をはじめ、UL1310 Class2(一部機種)など様々な安全規格に対応
湿気、化学溶剤などから防腐する基板コーティングを標準採用(オプティマイズタイプのブック型のみ)
DINレール取付けに特化
(モジュラータイプは、オプション無でパネル取付可能、パネルマウントタイプはオプション金具でDINレール取付可能)
動作周囲温度:-25℃(オプティマイズドタイプ:-20℃、パネルマウントタイプ-30/-10℃)~+70℃(温度ディレーティング有)
定格電圧(V)DC24
動作周囲温度(℃)-25(オプティマイズドタイプ:-20、パネルマウントタイプ-30/-10)~+70(温度ディレーティング有)
次世代型Metered Rack-Mount PDUは、バンク単位で使用電流値、電力をLCDディスプレーに表示、また、SNMP 、 telnetを経由してリモートから、電圧、電流、電力に加え、電力量も確認できます。保守延長モデル(5年保証)です。電圧、電流、電力表示LCDディスプレイを搭載。標準的なWebインターフェイスで過負荷しきい値を設定変更可能。過電流警報LEDを装備。
1台
¥179,800
税込¥197,780
8日以内出荷
MMSでMCCBとサーマルリレーを一体化
MMSとコンタクタTeSysDシリーズの組合わせは省配線、省スペースを実現
仕様標準形(熱動-電磁)
質量(kg)0.26
外形寸法(mm)44.5×89×78
適合規格IEC、UL508、CSA
Metered Rack-Mount PDUは、Basic Rack-Mount PDUの機能に加え、ラック単位で使用電流量を計測し、ディスプレイ、Web、SNMPなどネットワークを経由して通知可能。
1台
¥109,800
税込¥120,780
8日以内出荷
Metered Rack-Mount PDUは、Basic Rack-Mount PDUの機能に加え、ラック単位で使用電流量を計測し、ディスプレイ、Web、SNMPなどネットワークを経由して通知可能。
1台
¥139,800
税込¥153,780
8日以内出荷
Switched Rack-Mount PDUは、Basic Rack-Mount PDUの機能に加え、アウトレットコンセントごとにオン/オフ/リブートなどコントロール可能。
1台
¥259,800
税込¥285,780
8日以内出荷
Φ84、直付けタイプ、独自技術で小型なのに驚きの輝き。省スペースに配慮した小型LED回転灯です。「スポットレンズ」を標準採用しており、上下方向からの視認性が高いデザインです。オプションで拡散レンズを装着すると、さらに視認性が向上します。曲面ミラーで光を反射させるので、白熱球に劣らない明るさです。AC/DC24V仕様はPLCによる直接駆動が可能です。(DC24V200mA以上、突入電流2A以上対応のPLCで制御可能)グローブは衝撃に強いポリカーボネート樹脂を採用しています。AC100V仕様はコンセントプラグ付きです。保護特性IP23(正方向取付け時)です。オプションでラバーベースを装着するとIP65に対応します。
幅(mm)85
高さ(mm)149.5
取付径(Φmm)50
音色無
オプション 取付L金具
材質SPCC(アイボリー)
種類取付L金具
産業用ネットワークに高い信頼性と冗長性を提供するイーサネットスイッチ。公開プラグ&プレイ可能なシンプルなアンマネージドタイプから、高度なネットワーク管理機能を有するマネージドタイプ、高度なセキュリティゾーンを構築できるファイヤーウォールなど、耐環境性を求められる産業用ネットワーク構築に最適な幅広い製品をご用意しています。
電圧12~24 Vdc (9.6~32 Vdc) SELV
タイプLANポート:100BASE-TX
使用周囲湿度10~95% 結露無きこと
コネクタタイプLANポート:RJ45
Φ110、壁付けタイプ、店舗用に最適。配線が外側に出ないので、建物の美観を損なわず壁取付けできるLED回転灯です。「スポットレンズ」を標準採用しており、上下方向からの視認性が高いデザインです。オプションで拡散レンズを装着すると、さらに視認性が向上します。独自のワンタッチコネクター方式を採用しており、設置が簡単なラクラク取付け構造です。ブザー付タイプは最大音量90dBです。(内蔵音量調節で、最小70dB ~最大90dBまで調節可能)また、ブザー断続動作の長短、音の高低を4種類の組み合わせから切り替えスイッチでお選びいただけます。AC/DC24V仕様はPLCによる直接駆動が可能です。(DC24V200mA以上、突入電流2A以上が対応可能なPLCで制御可能)グローブは透明度の高いメタクリル樹脂を使用しているので、鮮やかに閃光します。保護特性は、ブザー無しタイプはIP54、ブザー付タイプはIP26です。(正方向取付け時)
幅(mm)116
質量(kg)0.8
色赤
高さ(mm)220
消費電力(W)4
取付径(Φmm)80
音色無
定格制御電源電圧(V)200 AC
関連キーワード
1
2
3
4
5
6
次へ