「a-240-a-1-1」の検索結果

特価
本日8月2日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリック電磁接触器 240 V ac 3極 LC1Dシリーズ
SchneiderElectricLC1DTeSysDコンタクタです。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップできると同時に、国際規格への適合を維持できます。特長と利点:内蔵補助コンタクトでスイッチング機能を強化ねじ接続:北米及び国際Terminalのマーキングの両方に対応するIP20指保護端子ねじによるパネル取り付け又はDINレール取り付けに対応していますCoilを保護する双方向PeakLimitingダイオードサプレッサ簡単に取り付けられるアクセサリ広範な用途に対応する柔軟な制御回路TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますかコンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助コンタクトブロックです空圧式の時間遅延ブロックです過渡電圧サージサプレッサインターフェースモジュール及び電子タイマです機械式ラッチブロックTeSysDシリーズは、ダブルブレーク極タイプのコンタクタですかはい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。LC1D115U5SchneiderElectricLC1DTeSysDコンタクタの特長です。モータ制御及び抵抗負荷用途。AC-1、AC-3カテゴリ。<=1000Vac25→400Hz(電源回路)、<=300Vdc(電源回路の定格電圧)モータ電力:30kW@220→230Vac50/60Hz、55kW@380→400Vac50/60Hz、65kW@1000Vac50/60Hz、75kW@500Vac50/60Hz、80kW@660→690Vac50/60Hz、59kW@415→440Vac50/60Hz。200A<(:60℃)@<=440VacAC-1(電源回路)、115A<(:60℃)@<=440VacAC-3(電源回路)、Ie定格電流。AC50Hzサーキット回路電圧:240Vac1NO+1NC補助コンタクト過電圧カテゴリIII定格遮断容量:1100A@440V(電源回路)はIEC60947に準拠しています。保護カバーを完備しています。プレート及びレール取り付けIEC60529に準拠するIP2x前面。
仕様●コイル電圧:240 V ac●極数:3●コンタクトの定格電流:115 A●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●奥行き:136mm●動作温度 Min:-5℃ アズワン品番65-7324-20
1個
179,800 税込197,780
7日以内出荷

シュナイダーエレクトリック電磁接触器 230 V ac 3極 LC1Dシリーズ
SchneiderElectricLC1DTeSysDコンタクタです。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップできると同時に、国際規格への適合を維持できます。特長と利点:内蔵補助コンタクトでスイッチング機能を強化ねじ接続:北米及び国際Terminalのマーキングの両方に対応するIP20指保護端子ねじによるパネル取り付け又はDINレール取り付けに対応しています。Coilを保護する双方向PeakLimitingダイオードサプレッサ。簡単に取り付けられるアクセサリ。広範な用途に対応する柔軟な制御回路TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますかコンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助コンタクトブロックです。空圧式の時間遅延ブロックです。過渡電圧サージサプレッサ。インターフェースモジュール及び電子タイマです。機械式ラッチブロック。TeSysDシリーズは、ダブルブレーク極タイプのコンタクタですかはい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。LC1D256U7SchneiderElectricLC1DTeSysDコンタクタの特長です。モータ制御及び抵抗負荷用途。AC-1、AC-3カテゴリ。UE定格電圧<=690Vac25→400Hz(電源回路)、<=300Vdc(電源回路)定格電流:25A<(:60℃)@<=440VacAC-3(電源回路)、40A<(:60℃)@<=440VacAC-1(電源回路)240Vac50/60Hz制御回路電圧。1NO+1NC補助コンタクト過電圧カテゴリIIIIEC60947に準拠する電源回路の定格遮断容量:450A@440V保護カバーを完備しています。プレート及びレール取り付けIEC60529に準拠するIP2x前面。
仕様●コイル電圧:230 V ac●極数:3●コンタクトの定格電流:40 A●許容入力:15 kW●通常端子構成:3NO●コンタクトの定格電圧:300 V dc、690 V ac●範囲:Tesys D●補助コンタクト構成:1NO + 1NC●接続方式:ラグリング端子●奥行き:92mm●動作温度 Min:-5℃ アズワン品番65-7266-52
1個
41,980 税込46,178
7日以内出荷

シュナイダーエレクトリック電子過負荷リレー TeSysシリーズ 6 A 240 Vac
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:6 A●コンタクトの定格電流:6 A●制御電圧:240 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC アズワン品番65-7288-84
1個
28,980 税込31,878
7日以内出荷

シュナイダーエレクトリック電子過負荷リレー TeSysシリーズ 30 A 240 Vac
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
仕様●モーター定格電流:30 A●コンタクトの定格電流:6 A●制御電圧:240 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
1個
28,980 税込31,878
7日以内出荷
バリエーション一覧へ (2種類の商品があります)

シュナイダーエレクトリック電子過負荷リレー TeSysシリーズ 60 A 240 Vac
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:60 A●コンタクトの定格電流:6 A●制御電圧:240 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1855 アズワン品番65-7285-60
1個
30,980 税込34,078
7日以内出荷

関連カテゴリ