12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
1個
特価
3,998 税込4,398
当日出荷から111日以内出荷
バリエーション一覧へ (139種類の商品があります)

シュナイダーエレクトリックLADN20
RoHS
仕様●製品名:TeSys Deca●製品または部品の種類:Auxiliary contact block●装置の略称:LADN●適合性の範囲:TeSys D CAD/TeSys D LC1D/TeSys F LC1F/TeSys F CR1F/TeSys Deca CAD/TeSys Deca LC1D●取付方法:Front●極接点組成:2NO●Contacts operation:Instantaneous●環境特性:Normal environment●Protective treatment:TH従いIEC 60068●運転高度:3000m 規格UL 60947-5-1/CSA C22.2 No 60947-5-1/GB/T 14048.5/EN 50012 周囲温度及び使用空気温度(℃)-60~80、-5~60 接続端子screw clamp terminals 開放熱電流(A)10(at 60℃) 寸法(高さ×幅×奥行)(mm)48×26×42 RoHS指令(10物質対応)対応 各種認証CB/UL/CSA/CCC/EAC/UKCA 定格使用電圧(V)690AC 25~400Hz IP等級IP20 conforming to IEC 60529 スイッチング電流(mA)最小5 スイッチング電圧(V)最小17
1個
5,498 税込6,048
当日出荷

シュナイダーエレクトリックLP2K0910BD
仕様●製品群:TeSys K●過電圧カテゴリー:III 質量(kg)0.48 取付支持形式Plate、レール 規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit 保護等級IP20 従いVDE 0106 補助接点1NO 絶縁抵抗(MΩ)>10 for signalling circuit 難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz 機械的耐久性5百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 標高(m)2000 without derating 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening 周囲温度(℃)動作:-25~50、保存-50~80 保護TC従い60068、TC従いDIN 50016 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×90×57 各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA 製品分類区分Reversing contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz 放熱量(W)3 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC デバイスLP2K
1個
41,980 税込46,178
当日出荷


シュナイダーエレクトリックレンズリング
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233 アズワン品番65-7842-33
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244 アズワン品番65-7841-31
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックレンズリング
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241 アズワン品番65-7804-71
1個
9,998 税込10,998
7日以内出荷

シュナイダーエレクトリックLP1K0910BD3
RoHS
仕様●製品群:TeSys●過電圧カテゴリー:III 質量(kg)0.225 取付支持形式Plate、レール 規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit 保護等級IP2X 補助接点1NO 絶縁抵抗(MΩ)>10 for signalling circuit 難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4 機械的耐久性10百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 標高(m)2000 without derating 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening コイルBuilt-in bidirectional peak limiting diode suppressor 周囲温度(℃)動作:-25~50、保存-50~80 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×45×57 RoHS指令(10物質対応)対応 各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz 放熱量(W)1.3 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC デバイスLP1K
1個
19,980 税込21,978
7日以内出荷

シュナイダーエレクトリックLC1D32P7
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III 質量(kg)0.375 取付支持形式Plate、レール 規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1 消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e 接点構成3NO 定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit 保護等級IP20 前面 従いIEC 60529 補助接点1NO+1NC 絶縁抵抗(MΩ)>10 for signalling circuit 許容周囲温度(℃)-40~60、60~70(ディレーティングあり) 難燃性V1従い UL 94 電極(P)3 接続端子screw clamp terminals モーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e) 機械的耐久性15百万サイクル 電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V 標高(m)0~3000 定格インパルス耐電圧(kV)6従いIEC 60947 定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947 動作時間(ms)4~19 opening、12~22 closing 汚染度(使用環境)3 コイルWithout built-in suppressor module 保護TH従いIEC 60068-2-30 モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors 耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat 開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit 動作回数(回)最大3600/h(60℃) 寸法(高さ×幅×奥行)(mm)85×45×92 各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC 耐火等級850℃ 従いIEC 60695-2-1 放熱量(W)2~3 at 50/60Hz スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均) 制御回路電圧(V)230VAC 50/60Hz デバイスLC1D
1個
39,980 税込43,978
欠品中

シュナイダーエレクトリックLP4K0901BW3
RoHS
仕様●製品群:TeSys●過電圧カテゴリー:III 質量(kg)0.235 取付支持形式Plate、レール 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit 補助接点1NC 絶縁抵抗(MΩ)>10 for signalling circuit 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4 機械的耐久性30百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closing コイルBuilt-in bidirectional peak limiting diode suppressor 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×45×57 RoHS指令(10物質対応)対応 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz 放熱量(W)1.8 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC
1個
22,980 税込25,278
7日以内出荷

シュナイダーエレクトリックLAD8N11
仕様●製品名:TeSys Deca●製品または部品の種類:Auxiliary contact block●適合性の範囲:TeSys Deca LC1D09~95 AC coil・TeSys Deca LC1D115/150・TeSys Deca LC1D40A~80A AC Coil・TeSys Deca CAD AC coil・TeSys F LC1F●取付方法:Side●Contacts operation:Instantaneous●環境特性:Normal environment●Protective treatment:TH従いIEC 60068●運転高度:3000m 規格UL 60947-5-1/CSA C22.2 No 60947-5-1/GB/T 14048.5/EN/IEC 60947-5-1 補助接点1a1b 周囲温度及び使用空気温度(℃)-60~80、-5~60 接続端子screw clamp terminals 開放熱電流(A)10(at 60℃) 寸法(高さ×幅×奥行)(mm)76×12.5×76 各種認証CB/UL/CSA/CCC/EAC/UKCA 定格使用電圧(V)690AC 25~400Hz IP等級IP20 conforming to IEC 60529 スイッチング電流(mA)最小5 スイッチング電圧(V)最小17
1個
4,998 税込5,498
7日以内出荷