幅(mm)30
質量(kg)0.05
直径(Φmm)30
高さ(mm)30
タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard
使用温度範囲(℃)-40~70
規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5
シリーズZB5
深さ(mm)56
保護等級IP66 IEC 60529、IP67、IP69、IP69K
ヘッド形状Shape of signaling unit:Round
リセットPush-pull
保存温度範囲(℃)-40~70
機械的耐久性300000サイクル
操作部形状Red mushroom Φ30mm、unmarked
クラスClass II IEC 60536
RoHS指令(10物質対応)対応
耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)
材質(ベゼル)Dark grey plastic
耐振動(Hz)5gn(2~500)IEC 60068-2-6
1個
¥9,298
税込¥10,228
7日以内出荷
関連キーワード