4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
1個
3,998 税込4,398
当日出荷から111日以内出荷
バリエーション一覧へ (139種類の商品があります)

シュナイダーエレクトリックLP4K0901BW3
エコ商品
仕様●製品群:TeSys●過電圧カテゴリー:III 質量(kg)0.235 取付支持形式Plate、レール 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit 補助接点1NC 絶縁抵抗(MΩ)>10 for signalling circuit 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4 機械的耐久性30百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closing コイルBuilt-in bidirectional peak limiting diode suppressor 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×45×57 RoHS指令(10物質対応)対応 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz 放熱量(W)1.8 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC
1個
21,980 税込24,178
7日以内出荷

シュナイダーエレクトリックLP2K0910BD
仕様●製品群:TeSys K●過電圧カテゴリー:III 質量(kg)0.48 取付支持形式Plate、レール 規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit 保護等級IP20 従いVDE 0106 補助接点1NO 絶縁抵抗(MΩ)>10 for signalling circuit 難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz 機械的耐久性5百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 標高(m)2000 without derating 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening 周囲温度(℃)動作:-25~50、保存-50~80 保護TC従い60068、TC従いDIN 50016 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×90×57 各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA 製品分類区分Reversing contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz 放熱量(W)3 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC デバイスLP2K
1個
35,980 税込39,578
当日出荷

シュナイダーエレクトリックLP1K0910BD3
エコ商品
仕様●製品群:TeSys●過電圧カテゴリー:III 質量(kg)0.225 取付支持形式Plate、レール 規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4 接点構成3NO 定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14 定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit 保護等級IP2X 補助接点1NO 絶縁抵抗(MΩ)>10 for signalling circuit 難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102 電極(P)3 接続端子screw clamp terminals モーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4 機械的耐久性10百万サイクル 電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V 標高(m)2000 without derating 定格インパルス耐電圧(kV)8 定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947 動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening コイルBuilt-in bidirectional peak limiting diode suppressor 周囲温度(℃)動作:-25~50、保存-50~80 開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit 動作回数(回)最大3600/h 寸法(高さ×幅×奥行)(mm)58×45×57 RoHS指令(10物質対応)対応 各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA 製品分類区分Contactor アプリケーションMotor control、Resistive load 定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz 放熱量(W)1.3 スイッチング電流(mA)最小5 for signalling circuit スイッチング電圧(V)最小17 for signalling circuit 抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均) 制御回路電圧(V)24DC デバイスLP1K
1個
19,980 税込21,978
7日以内出荷