「chns」の検索結果
特価
本日7月27日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Compact NSX 用の Schneider Electric シャーシロックキット 100 → 250 / 400 → 630 (キーロックなし)です。キーロックの種類 - Ronis、Profalux 水銀不使用
仕様●アクセサリタイプ:ロックキット●併用可能製品:NSX 100 ~ 250/400.630●コード番号:221-1179
アズワン品番65-8082-45
1個
¥23,980
税込¥26,378
7日以内出荷
。The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:120V●スイッチング電流:16A●コード番号:211-1634
アズワン品番65-8059-40
1個
¥14,980
税込¥16,478
欠品中
The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applications。The Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:48V●スイッチング電流:16A●コード番号:211-1632
アズワン品番65-8062-19
1個
¥22,980
税込¥25,278
欠品中
Schneider Electric OSISENSE XG タグディスクです。直径: 40 mm
仕様●検出タイプ:RFID タグ●接続タイプ:ワイヤレス●リーダースタイル:固定
アズワン品番65-7331-46
1個
¥21,980
税込¥24,178
7日以内出荷
Schneider Electric Harmony Lens Ring, LOGO ONLY, 120 v, ZBY9W2G140 Guarantee optimal visibility for your emergency stop push-button with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G140 is a yellow 120 V LED illumi
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9243
アズワン品番65-7841-30
1個
¥9,998
税込¥10,998
欠品中
Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239
アズワン品番65-7842-29
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 24 V, ZBY9W2B140 Ensure optimal and essential protection for the emergency stop system in your workplace with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B140 is an
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9234
アズワン品番65-7841-75
1個
¥10,980
税込¥12,078
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, 120V, Unmarked, ZBY9W2G101 Ensure essential protection in the workplace with your emergency stop system by combining it with the highly visible Harmony Lens Ring by Schneider Electric.The Harmony Lens Rin
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9240
アズワン品番65-7841-09
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238
アズワン品番65-7842-28
1個
¥9,998
税込¥10,998
7日以内出荷
TheSchneiderElectricTeSysDseriesofcontactorfromSchneiderElectricarebestsuitedforautomationandmotorcontrolapplicationsTheSchneiderElectricTeSysDcontactorsofferquicksimplesetupwhilemaintainingcompliancewithinternationalstandards.EasilyinstalledaccessoriesFlexiblecontrolcircuittosuitawiderangeofapplications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
アズワン品番65-7290-89
1個
¥28,980
税込¥31,878
7日以内出荷
Schneider Electric 絶縁アクセサリ、NSXm 400.630 用のレトロフィットエスカッションです。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:エスカッション●範囲:Compact NSX●コード番号:221-1259
アズワン品番65-8082-88
1個
¥12,980
税込¥14,278
欠品中
Compact NSX 100 / 160 / 250 用 Schneider Electric 接続アダプタです。 4 極プラグインベース用です。Compact NSX プラグイン回路ブレーカの電源端子に電源回路を接続できます。プラグイン取り付けモード 水銀不使用
仕様●アクセサリタイプ:接続アダプタ●範囲:Compact NSX 、Compact NSX Dc●コード番号:221-1186
アズワン品番65-8082-19
1個
¥9,298
税込¥10,228
7日以内出荷
Schneider Electric Terminal Extension は 3 極を備えています。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:端子拡張●コード番号:221-1289
アズワン品番65-8081-88
1個
¥20,980
税込¥23,078
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international sta
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:5NO●コード番号:211-1674
アズワン品番65-7291-09
1個
¥11,980
税込¥13,178
欠品中
Schneider Electric Terminal Extension は 2 極を備えています。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:端子拡張●範囲:Compact Ins 、Compact Inv 、Compact NSX●コード番号:221-1291
アズワン品番65-8082-75
1個
¥24,980
税込¥27,478
7日以内出荷
Compact NSX 400/630 用の Schneider Electric トグル拡張と Easy Pact CVS 400/630 用です。エクステンションは、標準トグルのねじで固定されています。このエクステンションにより、取り扱いが簡単になり、回路ブレーカの操作に必要な労力が軽減されます。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:トグルエクステンション●併用可能製品:小型の CoS/630 、Easypact CVS/400/630●コード番号:221-1254
アズワン品番65-8081-73
1個
¥17,980
税込¥19,778
欠品中
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:48 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC
アズワン品番65-7292-05
1個
¥15,980
税込¥17,578
欠品中
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:380 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC
アズワン品番65-7284-91
1個
¥13,980
税込¥15,378
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:115 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC
アズワン品番65-7288-26
1個
¥15,980
税込¥17,578
7日以内出荷
仕様Better World 製品:あり
高さ(mm)68
奥行(mm)33
シリーズClimaSys CC
電源電圧250V ac
深さ(mm)44
RoHS指令(10物質対応)対応
特性ClimaSys CC - シンプルなサーモスタット、250 V - 温度0 → 60 ℃ - NC - ℃
1個
¥6,798
税込¥7,478
5日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO
アズワン品番65-7291-33
1個
¥27,980
税込¥30,778
欠品中
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO
アズワン品番65-7279-66
1個
¥27,980
税込¥30,778
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1664
アズワン品番65-7285-29
1個
¥15,980
税込¥17,578
7日以内出荷
仕様スイッチコンフィギュレーション:NO
使用温度範囲(℃)0 → +60
シリーズClimaSys CC
電源電圧250 V
最高温度(℃)60
RoHS指令(10物質対応)対応
特性ClimaSys CC - シンプルなサーモスタット、250 V - 温度範囲: 0 → 60 ℃ - NO - ℃
最低温度(℃)0
1個
¥7,598
税込¥8,358
5日以内出荷
。Compact NSX 100/160/250 用の Schneider Electric クリップと Easy Pact CVS 100/160/250 用裸ケーブルコネクタです。これらは、接続を保護するために使用されます。10 個セットで販売されています。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:クリップ●範囲:Compact NSX 、Easypact CVS●コード番号:221-1155
アズワン品番65-8082-15
1個
¥9,998
税込¥10,998
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.07 kW●通常端子構成:3NO + 2NC●コード番号:211-1668
アズワン品番65-7278-67
1個
¥15,980
税込¥17,578
欠品中
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC●コード番号:211-1670
アズワン品番65-7290-93
1個
¥22,980
税込¥25,278
7日以内出荷
Compact NSX 100/160/250 用の Schneider Electric アダプタプレートです。この部品は Easy Pact CVS 100/160250 デバイスと互換性があります。これにより、DIN レールに装置を取り付けることができます。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:DINレールアダプタ●範囲:Easypact Cvs100 ~ 250 、100 ~ 250 Dc の範囲●コード番号:221-1184
アズワン品番65-8082-18
1個
¥33,980
税込¥37,378
7日以内出荷
Compact NSX 400/630 用の Schneider Electric 圧着ラグ、Easy Pact CVS 400/630 / FuPact InfB 200/860 用これらの圧着端子は、300 mm 2 C 2 の銅ケーブルに使用できます。この圧着ラグには、絶縁補強用の柔軟な相間バリアが付属しています。3 個セットで販売されています。毒性の強い金属不使用 水銀不使用
仕様●シリーズ:Lv4●絶縁:非絶縁●コード番号:221-1239
アズワン品番65-7716-22
1個
¥27,980
税込¥30,778
7日以内出荷
。Compact NSX 400/630 用の Schneider Electric 圧着ラグ、Easy Pact CVS 400/630 / FuPact InfB 200/860 用これらの圧着端子は、240 mm 2 C 2 の銅ケーブルに使用できます。この圧着ラグには、絶縁補強用の柔軟な相間バリアが付属しています。3 個セットで販売されています。毒性の強い金属不使用 水銀不使用
仕様●シリーズ:Lv4●絶縁:非絶縁●コード番号:221-1237
アズワン品番65-7715-70
1個
¥19,980
税込¥21,978
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:250 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO●コード番号:211-1676
アズワン品番65-7285-69
1個
¥27,980
税込¥30,778
7日以内出荷
固定の Compact NSX 400/630 デバイス用の Schneider Electric 施錠システムです。デバイスを開位置(オフ)又は閉位置(オン)にロックできます。南京錠システムでは、最大 3 個の南京錠(シャックル直径 5 → 8 mm、別売り)を使用できます。オフ位置でロックすると、IEC6
仕様●アクセサリタイプ:南京錠装置●併用可能製品:Compact NSX 400/630●コード番号:221-1273
アズワン品番65-8081-50
1個
¥9,998
税込¥10,998
7日以内出荷
Compact NSX 100/160/250 用の Schneider Electric ダブル L Terminal 拡張モジュールです。この Terminal Extensions システムには回転防止リブが付いており、標準端子に取り付けることができます。この Terminal Extensions には、絶縁補強用の柔軟な相間バリアが付属して
仕様●アクセサリタイプ:端子拡張●併用可能製品:Compact NSX 100/160/250●コード番号:221-1148
アズワン品番65-8082-74
1個
¥16,980
税込¥18,678
7日以内出荷
Schneider Electric のコンパクトな NSX100 / 160/250 4P プラグインキット用の電源接続です。プラグイン構成は、固定デバイスにプラグインキットを追加することで行われます。この電源接続は、LV429291 プラグインキットに含まれています。この電源接続は、4 つの部品セット
仕様●アクセサリタイプ:電力接続●範囲:Compact NSX●コード番号:221-1169
アズワン品番65-8082-81
1個
¥18,980
税込¥20,878
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO
アズワン品番65-7280-89
1個
¥17,980
税込¥19,778
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:115 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC
アズワン品番65-7279-67
1個
¥10,980
税込¥12,078
欠品中
。Compact NSX 及び Easy Pact CVS 用の Schneider Electric フロントパネルエスカッションです。エスカッションはスイッチボードのドアに取り付けられます。保護等級が IP40、IK07 に向上しています。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:フロントプレート:●併用可能製品:Compact NSX 、Easypact CVS●コード番号:221-1192
アズワン品番65-8082-70
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric NSX コードは、Compact NSX デバイスを ULP デバイスに接続する ULP 配線用アクセサリです。ULP デバイスは、FDM121 ディスプレイ、IFM 及び IFE 通信モジュール、又は I/O モジュールです。NSX コードには ULP デバイスへの接続用に RJ45 コネクタが 1 つ装備されていますNSX コードは Compact NSX BSCM モジュールで通信用と 24 V dc 電源用の両方に接続されています水銀不使用 PVCフリー
仕様●終端処理:終端処理済み●長さ:3m●コード番号:221-1281
アズワン品番65-7462-88
1個
¥25,980
税込¥28,578
7日以内出荷
関連キーワード
1
2
3
4
次へ