RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
仕様監視アプリケーション:Voltage●電源電圧:12 V●接点構成:SPDT●電圧感度:過電圧 , 自己出力 , 不足電圧●電気フェーズ:1●電圧検出範囲:9 → 15 V dc●遅延時間:0.1 → 10 s●幅:17.5mm●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM17 Uシリーズ電圧制御リレー. Schneider Electric RM17 U単相直流電圧制御リレーは、メモリあり / なしで過電圧及び不足電圧を監視します。つまり、ウィンドウモードで動作します。過電圧及び不足電圧のしきい値は、監視対象のUnを示す2つの目盛付きポテンショメータによって調整されます。. 自身の電源をチェック ヒンジ付き透明フロントカバー 出力ステータスのLED表示 DINレール取り付け
RoHS指令(10物質対応)対応
1個
¥24,980
税込¥27,478
5日以内出荷
仕様監視アプリケーション:Current, Phase●電源電圧:208 → 480 V ac, 230 V ac●接点構成:SPDT●電気フェーズ:1, 3●電流感度:過電流 , 低電流●最小検出電流:1A●最大検出電流値:10A●位相感度:位相障害 , 相順●遅延時間:0.1 → 10 s●幅:35mm●NF EN60255-6及びIEC60255-6. UL、CSA、GL、C-Tick、GOST. RM35 BA制御リレー. Schneider Electric RM35 BA10測定 / 制御リレーは、単相及び3相のポンプを監視します。このリレーで、相L1、L2、L3の順序、1つ又は複数の相の損失、過電流や不足電流を制御します。. 自身の電源をチェック ヒンジ付き透明フロントカバー 出力ステータスのLED表示 DINレール取り付け
RoHS指令(10物質対応)対応
1個
¥54,980
税込¥60,478
5日以内出荷
IEC947-1、IEC947-5-1、IEC947-5-4、EN60947-5-1、JIS C 4520及び852、UL 508、CSA C22-2 n° 14。パイロットライト - 超高輝度LED。レンズと共にBA9sベースに取り付けられた超高輝度LED 24 又は120 V ac/dc供給電圧
仕様●定格電圧:120V ac/dc●照光色:白●カットアウト直径:30mm●ランプタイプ:LED●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001K●コード番号:542-8324
アズワン品番65-7841-55
1個
¥25,980
税込¥28,578
7日以内出荷
IEC947-1、IEC947-5-1、IEC947-5-4、EN60947-5-1、JIS C 4520及び852、UL 508、CSA C22-2 n° 14。パイロットライト - 超高輝度LED。レンズと共にBA9sベースに取り付けられた超高輝度LED 24 又は120 V ac/dc供給電圧
仕様●定格電圧:120V ac/dc●照光色:橙●カットアウト直径:30mm●ランプタイプ:LED●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001K●コード番号:542-8302
アズワン品番65-7841-91
1個
¥30,980
税込¥34,078
7日以内出荷
IEC947-1、IEC947-5-1、IEC947-5-4、EN60947-5-1、JIS C 4520及び852、UL 508、CSA C22-2 n° 14。パイロットライト - 超高輝度LED。レンズと共にBA9sベースに取り付けられた超高輝度LED 24 又は120 V ac/dc供給電圧
仕様●定格電圧:120V ac/dc●照光色:赤●カットアウト直径:30mm●ランプタイプ:LED●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001K●コード番号:542-8289
アズワン品番65-7841-57
1個
¥29,980
税込¥32,978
7日以内出荷
IEC947-1、IEC947-5-1、IEC947-5-4、EN60947-5-1、JIS C 4520及び852、UL 508、CSA C22-2 n° 14。パイロットライト - 超高輝度LED。レンズと共にBA9sベースに取り付けられた超高輝度LED 24 又は120 V ac/dc供給電圧
仕様●定格電圧:120V ac/dc●照光色:緑●カットアウト直径:30mm●ランプタイプ:LED●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001K●コード番号:542-8273
アズワン品番65-7841-93
1個
¥30,980
税込¥34,078
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥9,998
税込¥10,998
7日以内出荷
RoHS指令(10物質対応)対応
関連キーワード