離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!!
ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減
産業環境に適合なので堅牢で安全安心
長距離でも操作可能
。Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plate。The marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in English。This lens ring is primarily used with an emergency switching off mushroom head push-button。The light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiency。Benefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanism。The French text on the ring reading ARRET D’URGENCE is ideal for French speaking operators。It is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233
アズワン品番65-7842-33
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241
アズワン品番65-7804-71
1個
¥10,980
税込¥12,078
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244
アズワン品番65-7841-31
1個
¥9,998
税込¥10,998
7日以内出荷
Schneider Electric / Harmony XB4 Series / 押しボタンスイッチ。Schneider Electric のプッシュボタンスイッチ製品は、作業環境を完全に制御します。プッシュボタンを使用すると、安全コントロールパネルに簡単に追加でき、すべてのユーザーが簡単に識別および操作できます。Schneider は、さまざまなシナリオで信頼性を提供する XB4 プッシュボタンのテストに成功しました。特長と利点。シンプルレンズで内蔵 LED 光源を保護。プッシュボタンには、赤、緑、青など、さまざまな色があります。ボタンはフラッシュ設計で、従来のプッシュボタンよりも突出しにくく、コントロールボード / パネル内にきちんと収まる。 Durable and Easy to maintain Chromium めっき金属仕上げ。 Zamak ベースの固定カラーを使用しています。 取り付け径が22 mmと小型コンパクトで、特にスペースの限られたパネル取り付けに最適です。 1,000,000回の優れた機械耐久性により、信頼性を常に維持します。 -40 ~ 70 ℃ の温度範囲での使用に適しています スクリュークランプ接続付きの NO+NC コンタクトタイプ 1 個。 保護等級と安全機能 ( 詳細についてはデータシートを参照してください )- IP67、69、IP69k 定格により、高圧の水の流れや蒸気清浄に対する耐性がさらに強化されています。高圧ワッシャに対する定格保護は、55 ℃ で 7,000,000 PA、0.1 m 以内にあります。 NEMA 13 ;4x の定格保護レベルで、オイルやグリースなどからの保護を強化します EN/IEC 60947-5-1、UL 508 および CSA C22.2 No。14 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護 耐振動性: 5 gn、IEC60068-2-6適合。用途:。非常停止シナリオで使用される Control Station/Panel 自動車産業、工場、オートメーションライン 倉庫などの商用ユニット
仕様●Contact operation:Slow-break●コード番号:372-9108●押しボタン完全ユニット:プッシュボタン一体型ユニット●イルミネーション:あり
材質Fixing collar:Zamak
幅(mm)30
質量(kg)0.097
高さ(mm)47
タイプProduct or Component:Illuminated push-button、Operator:spring return、Head:Standard、Signalling:Steady
使用温度範囲(℃)-40~70
規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1
シリーズXB4
定格電圧(V)AC/DC24、(最大)AC/DC600
接点構成1NO+1NC
作動方式モーメンタリ
深さ(mm)57
保護等級IP66 IEC 60529、IP67、IP69、IP69K
ヘッド形状Shape of signaling unit:Round
消費電流(mA)18
操作力(N)3.5 N NC changing electrical state、3.8 N
保存温度範囲(℃)-40~70
短絡保護10A cartridge fuse gG IEC 60947-5-1
機械的耐久性10000000サイクル
電気的耐久性1000000サイクル
操作部形状Green flush
アズワン品番65-7791-46
クラスClass I IEC 60536
取付径(Φmm)22.5
耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)
材質(ベゼル)Chromium plated metal
実装タイプパネルマウント
材質(接点)Ag/Ni
耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
1個
¥25,980
税込¥28,578
7日以内出荷
仕様プッシュボタンの色:青●カットアウト直径:22.5mm●シリーズ:Harmony XB4●押しボタンの作動:スプリングリターン●接点構成:NO/NC●プッシュボタンの型:埋込型●点灯:あり●IP評価:IP66, IP67, IP69, IP69K●最大AC電圧:240V●照明電圧:230V●取り付けタイプ:パネル取り付け●本体材質:プラスチック●ターミナルタイプ:ねじ●埋込型プッシュボタン、XB4-B. スクリュークランプ端子接続
1個
¥9,598
税込¥10,558
7日以内出荷
関連キーワード