制御リレー TeSysシリーズ 110 A 24 Vac 0.003 kWシュナイダーエレクトリック7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applicationsThe Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1648アズワン品番65-7292-38