感熱センサースイッチ神保電器34日以内出荷
LED照明対応6~100W(ただし10灯以内)※最小定格入力電流0.1A以上【2線式(JEC-BN-PAS-3PW)についてのご注意】白熱灯は1灯あたり100W以下でご使用ください。電球の球切れ時、大電流がながれ内部部品が破損する原因になります。低容量(20W・30W)のグロー式、及び電子スタート式の高力率蛍光灯(GH・EH)をご使用の場合、照明器具やスイッチからうなり音が聞こえることがありますが、異常ではありません。低力率形をおすすめします。動作原理上、待機時にも僅かな電流が負荷に流れます。LED電球や一部の電球形蛍光ランプでは、待機電流でランプが弱点灯したり、間歇点灯する場合があります。HIDランプ(高輝度放電ランプ)には使用できません。電子回路内蔵の特殊照明器具には使用できません。(遅延タイマ・調光機能・壁スイッチの短時間ON/OFF操作による点灯状態切替機能・リモコン機能等内蔵の照明器具)LED照明において、スロースタート仕様(検知後、即時点灯せず、ゆっくり点灯する仕様)のものは、自動ONできない場合があり、使用できません。安全のため、電熱器具への配線はしないでください。負荷容量を越えて使用しないでください。器具の温度が上昇して、焼損や火災の原因となります。
仕様壁用、埋込、RAS(2A)色メタリックグレー消費電力(W)【OFF時】0.02定格電圧(V)AC100定格電流(A)2定格周波数(Hz)50/60出力方式トライアック制御出力機能明るさセンサ付配線方式2線式出力保持時間【9段切換】約10・30秒1・3・5・10・15・20・30分動作照度【暗】約30ルクス、【明】約100ルクス、【切】明るさ無関係関連資料(0.56MB)