NSK(日本精工)翌々日出荷
These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage
仕様●内径:30mm●外径:62mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:16mm●エンドタイプ:オープン●行数:1●静定格荷重:14.3kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:23.7kN●ボアタイプ:パラレル●コード番号:408-8492アズワン品番65-7915-63