リニアガイドレール PEシリーズNSK(日本精工)7日以内出荷
Rails and Carriages sold seperatelyInterchangeable PE SeriesPE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratingsResin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensityEnhanced dust proofing, low dust generation and high corrosion resistanceInterchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363アズワン品番65-7902-66