2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363 アズワン品番65-7902-66
1個
53,980 税込59,378
欠品中

。Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:15mm●キャリッジ長さ:56.6mm●キャリッジ幅:60mm●動定格荷重:7600N●静定格荷重:10400N●コード番号:619-2385 アズワン品番65-7969-72
1個
19,980 税込21,978
欠品中

関連カテゴリ