用途耐薬品性に優れ燃料系やホースのシールに使用可能、半乾性でフィルム状を形成するので作業が容易使用方法1.本体のキャップ部を取り外すとハケが付いていますので、各表面に薄く均一に液を塗布します。2.部品を所定の位置に組み付ける前に数分間自然乾燥させてください。3.自動車用エンジンガスケット、機械加工面、ねじ溝の組み付け部などに使用できます。液色赤使用温度範囲(℃)-54~260成分アセトン(CAS67-64-1)、ヘキサン(CAS110-54-3)、ロジン(CAS8050-09-7)危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の数量0.473L危険物の性状水溶性