Nuri-Deco-Wall(ヌリ・デコ・ウォール)アサヒペン(2件のレビュー)3日以内出荷
手で塗れて、簡単にしっくい風の質感や風合いを出すことができます。マスマチックローラーや左官ゴテでの塗装も可能。屋内外で使用でき、耐候性に優れます。防カビ剤・防藻剤の配合により、長時間カビ、藻、コケの発生を防ぎます。「アサヒペン水性多用途ペイントマットカラー」各色を混ぜ合わせることで様々な色調に仕上がります。容量比で最大2.5%まで水性多用途ペイントマットカラーを混ぜることができます。(2Lの場合約50ml 、5Lの場合約125ml※混ぜにくい場合は別容器に小分けして混ぜ合わせて下さい。)
用途屋内外のコンクリート、スレート、ブロック、木部などの壁、天井、へい、ビニールカベ紙、せんい壁など。主な用途屋内外のコンクリート、スレート、ブロック、木部などの壁、天井、へい、ビニールカベ紙、せんい壁など色ホワイト成分合成樹脂(アクリル)、顔料、防カビ剤、防藻剤、水乾燥時間(時間)夏季:約3/冬期:約6塗り重ね可能時間(時間)夏季:4以上/冬期:8以上標準塗り面積(1回塗り)(m2)2L:4.4(タタミ約3枚)/5L:11(タタミ約7枚)危険物の類別非危険物