全長(cm)約30.0(12インチ)材質NBR(ニトリルゴム)色ホワイト厚さ(mm)約0.14(手の平)規格クラス100対応機能耐久性、耐制電性(表面抵抗率:10^11Ω/□≦)、ピュアパック(純水洗浄、残留イオン・パーティクル管理商品)、ダブルクロリネーション、クリーンルーム用2重包装粉有無粉無入数(枚)1000仕様【残留パーティクル、液中(0.5-20μm)】<1200、【残留物質、シリコン】検出なし、アミド:検出なし、フタル酸エステル類:検出なし、【残留イオン(μg/cm2)、F-】<0.002、Cl-:<0.2、Br-:<0.005、NO3-:<0.25、PO43-(リン酸イオン):<0.01、SO42-(硫酸イオン):<0.05、Li+:<0.002、Na+:<0.03、NH4+:<0.01、K+:<0.01、Mg2+:<0.01、Ca2+:<0.15、【検査場所】和歌山CIC、【測定方法】JIS B9923タンブリング法、【サンプル】1-4773-53、【測定データ】ランダムに選出した検体10双のトータル値(3回平均)タイプハイグリップ(全面エンボス)表面抵抗率(Ω)10^11/□≦