モバイルCO2モニターbitstrong5日以内出荷
・換気のタイミングを音と色でお知らせします。・コンパクトで急速充電可能なCO2モニターです。・ボタンを2秒間押し続けるとテストが開始され、素早く測定 できます。・CO2濃度を数値と3段階のカラーバーで表示し、換気の目安となるアラーム設定ができます。・CO2センサーは長期間安定な非分散型赤外線吸収方式(NDIR) です。・CO2、温度、湿度を測定し、数値を表示します。・リチウムバッテリーを内蔵しており急速充電でき、ストラップも付属しているので携帯しての使用に便利です。・5分間操作しないと省電力モードになりますが、測定は継続しており設定値を超えるとアラームが鳴ります。
用途住居の各エリア、各種工場、ビニールハウスでの作業などに適しており、アウトドア・キャンプ等にもお勧めです。その他【測定頻度】1秒測定範囲【CO2濃度】400~5000ppm(±50ppmまたは読み取り値の±5%の大きい方)質量(g)100測定方式NDIR(非分散型赤外線吸収方式)センサー表示【カラーバー】緑色:400~699 ppm 、黄色:700~1499 ppm 、赤色:1500 ppm以上寸法(幅W×高さH×奥行D)(mm)70×76×30温度測定範囲(℃)-10~ 50(± 1.5℃)バッテリー内蔵リチウム電池(3.7V、1000mAh)入力端子USB Type-C(接続アダプターは別売)梱包内容本体、USBケーブル、ストラップ、取扱説明書湿度測定範囲(%RH)0~ 95(±5%)