吐出量(L/H)600吐出圧力(MPa)3~11電源(V)3相AC200モーター出力(kW)2.2ポンプ3連プランジャーポンプ温度(℃)温水:常温~135燃料タンク容量(L)22燃料消費量(L/h)約5ホース長さ(m)3/8×10寸法(幅W×長さL×高さH)(mm)705×726×1348乾燥質量(kg)155凍結防止AC200V/100W/U型ヒーター安全装置漏電遮断機、モーター過負荷保護装置、自己保持回路、アンロ-ダーバブル、圧力スイッチ、電子制御ICリレー、加熱防止器、温度調節器、空焚き防止装置付属品電源プラグ、洗浄ガン、ガン掛、ホース掛、取扱説明書仕様ボイラー:貯湯式ボイラー+ダブルコイル式ボイラー