ビスどめ短ざくBXカネシン(1件のレビュー)当日出荷
1枚で10.8kN、2枚使いで21.6kNと高耐力のため、耐震等級の接合部チェックが有利になります。2枚で使用する場合は、並列使いや両面使いで施工することができます。板厚が0.6mmなので構造用合板及び下地材をそのまま張ることができます。金物中央部の爪により位置決めが容易で、刻印線によりまっすぐに取付けられます。
用途継手の補強に使用します。(BS-S240)。継手の補強、通し柱を介した胴差の相互、横架材を介した管柱の相互の連結時の補強に使用します。(BS-L360)材質ZAM(MSM-CK590-DZC90)付属品ビスCPQ-45(グレー)×10本表面処理溶融亜鉛-6%アルミニウム-3%マグネシウム合金めっき鋼板板厚(mm)0.6RoHS指令(10物質対応)対応