ハーネス型墜落制止用器具用ダブル伸縮式ランヤードポリマーギヤ8日以内出荷
背中部D環着脱用小フック付です。伸縮式ランヤードです。1100mm⇔1600mmで伸縮します。ジャバラ形状の強度部材をカバーで覆っている為、ジャバラ凸部に摩耗が集中しません。 ※ダブルランヤードなのでこれ1本で2丁掛けです。
用途2m以上の作業床がない箇所または作業床の端、開口部等で囲い・手すり等の設置が困難な箇所での作業での墜落制止用。商品タイプダブルランヤード(長さ)(mm)1600仕様大径フック回転連結リングあり色ロープカバー:ブラック質量(g)1145タイプフルハーネス型用フック口開き(mm)50落下距離(m)4.3材質(フック)スチール製(ハンドルカバーは樹脂製)最大使用荷重(kg)100ロープ仕様伸縮式ショックアブソーバの種類第一種