ブロックリールF5型ポリマーギヤ当日出荷
コンパクトな大径フック付安全ブロック3.5mです。リュックやスポーツバッグに入れて持ち運びが出来る大きさの為、下水道縦溝・ピット昇降用に最適です。
用途垂直移動用墜落阻止ランヤード(有効長)(m)3.5仕様引寄せロープ標準装備質量(g)1360タイプ大径フック使用荷重(kg)30~100フック口開き(mm)50ケース寸法(mm)150×120×67最大衝撃荷重(kN)8フック1ロックスチールフック全長(mm)195ランヤード(直径)(Φmm)18×1.7