4チャンネル スマート1U 4ポートPoE ネットワークレコーダーDahua(ダーファ・テクノロジー)7日以内出荷
仕様(圧縮方式)Smart H.265+; H.265; Smart H.264+; H.264; MJPEG質量(kg)0.5消費電力(W)10以下(HDD無し)電源DC53V,1.22 A寸法(幅W×奥行D×高さH)(mm)204.6×206.4×45.6対応(顔検出)対応/(顔認識)対応/(SMD)対応/(PoE)対応HDD1SATAⅢポート、最大10TB解像度最大12MP互換性ONVIF動作湿度(%)10~93OS産業用組込みマイクロプロセッサ保管温度(℃)-10~+55ネットワークタイプ10/100 Mbps,RJ-45×1プロトコルHTTP;HTTPS; TCP/IP; IPv4; RTSP; UDP; NTP; DHCP; DNS;SMTP; UPnP; IP Filter; DDNS; Alarm Server; IP Search(Supports Dahua IP camera, DVR, NVS, etc.); P2P;Auto Registration各種認証FCC:47 CFR FCC Part15,SubpartB,Class A、CE-EMC:EN 55032:2015,Class A;ENIEC 61000-3-2:2019;EN 61000-3-3:2013+A1:2019;EN55024:2010+A1:2015;EN55035:2017;EN 50130-4:2011+A1:2014 CE-LVD:EN 62368 1:2014+A11:2017対応ブラウザChrome、IE9以降、FirefoxHDMI規格1PortUSB2USBポート(USB2.0)
1U 8ポートPoE ネットワークレコーダーDahua(ダーファ・テクノロジー)7日以内出荷
仕様(圧縮方式)Smart H.265+; H.265; Smart H.264+; H.264; MJPEG質量(kg)2.57消費電力(W)10以下(HDD無し)電源AC 100V-240 V, 47-63 Hz寸法(幅W×奥行D×高さH)(mm)375×329.4×53対応(顔検出)対応/(顔認識)対応/(SMD)対応/(PoE)対応解像度最大32MP互換性ONVIF動作湿度(%)10~93OS産業用プロセッサ保管温度(℃)-10~+55ネットワークタイプ1(10/100/1000MbpsEthernetポート、RJ-45)対応ブラウザChrome、IE9以降、FirefoxHDMI規格1PortUSB2USBポート(USB2.0×1、USB3.0×1)