仕様【取付画面数】1画面、【ガススプリング】有その他対応重量範囲:2.0~9.0kgセット内容スプリングアーム・クランプ・クランププレート・グロメット用上プレート・グロメット用下プレート・蝶ナット・グロメット用ネジ・六角レンチ(4mm)/(5mm)・説明書×各1、六角穴付き極低頭ボルト(M6)×3、六角穴付ボタンボルト(M6)×2、M4ネジ・M5ネジ・ワッシャー×各4材質スチール、アルミ合金、ABS質量(kg)約2.22色ブラック適合規格VESA規格(75×75/100×100mm)耐荷重(kg)9寸法(幅W×奥行D×高さH)(mm)約117×470×465※クランプ部/グロメット部を除く最長寸法適合サイズ17~32インチ固定方法クランプ式/グロメット式天板厚さ(mm)【取付可能】10~85軸数5軸可動範囲パン:左90°/右90°、チルト:上70°/下45°、ローテーション:±180°