仕様【最大登録可能台数】8台付属品専用スタンド2個、取扱説明書形状【出力】Φ3.5ステレオミニジャック(ヘッドホン用) ※4極プラグ非対応質量(g)約370規格【対応コンテンツ保護】SCMS-T出力Bluetooth power class2適合規格BQB最大出力(W)実用5(2.5+2.5)外形寸法(幅W×奥行D×高さH)(mm)230×66×66(スタンド装着時85)周波数特性140Hz~20kHz通信方式Bluetooth標準規格 Version5.0保証期間6カ月間入力端子電源入力:USB-Aオスコネクタ/信号入力:Φ3.5ステレオミニプラグスピーカー密閉型(パッシブラジエーター方式)スピーカーユニットΦ43mmフルレンジ×2ケーブル長(cm)USB(電源)ケーブル:約100/Φ3.5(オーディオ)ケーブル:約100各種認証TELECインピーダンス(Ω)4通信距離(m)最大約10(見通し)周波数帯域(GHz)2.4帯伝送帯域(Hz)【A2DP/伝送】20~20k(44.1kHzサンプリング時)対応コーデックSBCマルチポイント非対応対応プロファイルA2DP