撮影日時や保存内容などを書き込める、フリースペースが大きいラベルを採用したメモリカードです。貼り替え用のラベルも同梱。読み込み最大80MB/sで画像や動画の表示も速いのが特長。管理や持ち運びに便利なSDカードケース付きです。
用途高速インターフェース規格であるUHS-Iに対応。読み書き時の最低速度を保証するUHSスピードクラスの「Class1」/SDスピードクラスの「Class10」に対応したSDカードです。読み込み最大80MB/sの高速データ転送を実現するSDメモリカードです。※UHS-I非対応機器でも動作可能です。対応機器で使用することで本来の性能を発揮します。※最大転送速度はメーカー環境による実測値であり、すべての環境において保証するものではありません。※文字を書いた後は、インクがしっかり乾いたことを確認ください。手が触れた際などに文字が消えたりかすんだりする恐れがあります。文字が書ける貼り換え用ラベルを2枚同梱。※ラベルを貼るときは、元々貼られているラベルや糊を綺麗に剥がしてから貼りなおしてください。※ラベルや糊を剥がす際にベンジン、シンナー、アルコールなどは使用しないでください。SDカードが入るケース付き。SDカードをケースに入れることで保管や持ち運び、受け渡しを安心して行えます。ケースに入れることで静電気や落下による破損リスクを減らせます。CPRM技術を採用した著作権保護機能を搭載しています。保証期間を「1年間」としていますので、安心してご利用いただけます。メーカー環境認定基準を1つ以上満たし、『THINKECOLOGY』マークを表示した製品です。廃棄物削減に取り組み、製品に同梱する取扱説明書等をペーパーレス化した製品です。付属品SDカードケース、貼り換え用ラベル2枚質量(g)約2.0(本体)外形寸法(幅W×奥行D×高さH)(mm)約24.0×2.1×32.0(本体)インターフェースSD保証期間1年間転送速度(MB/sec)10(最低保証)※UHS-I対応機器使用時、読込:80SDスピードクラスClass10UHSスピードクラスUHS-I U1