ケミカルポータブルポンプエレポン化工機4日以内出荷
耐食性に優れています。使用液を潤滑液として利用し、空気軸封によるシールレス機構です。薬品の小分け、移送、補充に適しています。モータとポンプ部が、ワンタッチで取り外し可能、メンテナンスが容易です。2段階変速スイッチ付です。
用途低粘度薬液。電源(V)AC100ホース寸法(径Φ×長さL)(mm)19×1500トラスコ品番456-5550材質(本体)ポリプロピレン(PP)、(ホース)塩化ビニール(PVC)、(パッキン)ポリエチレン(PE)質量(kg)1.8タイプポリ・ペール缶用揚程(m)5電源コード(m)4.4吐出量(L/min)30粘度(mPa・s)(使用可能)200