用途ウェアラブルカメラ・定点設置カメラセット内容ボディカメラ本体×1、装着アタッチメント×1、AC電源×1、電源/通信ケーブル×1サイズ写真:2M/4M/8M/14M/26M/34M/40M/48M/58M本体寸法(mm)高さ85×横56×奥行30本体質量(g)130(ボディカメラ質量)連続使用時間(時間)バッテリー:最大約10機能動画撮影/写真撮影/夜間赤外線撮影、録音機能、LED警告灯 コーションライト、動体検知機能、ファイルロック機能、ループ録画機能バッテリー2600mAhリチウムイオンバッテリーメモリー128GBビルトインメモリー内蔵寸法(inch)LCD:2録画時間最長約25時間[1080P]※録画時間は目安となります。動作温度(℃)-15~+55F値2.5防水仕様IP55相当保管温度(℃)-40~+60関連資料(0.87MB)取扱説明書(2.36MB)画角対角92°/水平74°/垂直43°映像入力1440P/1296P/1080P/720P/480P(30fps)