仕様●エンジン始動方式:リコイル●変速段階(作業速度[m/s]):前後進1段(0.38)●最大出力/回転数[kW(ps)/rpm]:1.0(1.3)/8500形状刈刃:フリー刃×4枚/1軸寸法(mm)刈高:19・31(2段階)全長(mm)1730質量(kg)26全幅(mm)430適合範囲法面:刈角度~50°全高(mm)410刈り幅(mm)(総刈幅)300燃料タンク容量(L)1駆動方式走行部:4輪駆動使用場所法面・平面エンジン型式ゼノア GZ26S/2サイクル混合ガソリンエンジン排気量(cm3)25.4