Tiertime社 純正フィラメント(PLA)<3巻1セット>Tiertime6日以内出荷
【ポート数】10/100/1000Base-T(X)×5ポート【イーサネット規格】IEEE 802.3 (10Base-T)、IEEE 802.3u (100Base-TX)、IEEE 802.3ab (1000Base-T)、IEEE 802.3x(Flow control)【電源】デュアル電源入力対応/12~48V DC入力(6ピン端子台)【消費電力】最大3.2W(平均)【使用温度範囲】-40~70℃【重量】222g【寸法】26.1(W)x70(D)x95(H) mm【認証】EMI(FCC Part 15,CISPR (EN55022) class A),EMS(EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11),Shock(IEC60068-2-27),Free Fall(IEC60068-2-32),Vibration(IEC60068-2-6),Safety(EN60950-1)