厚さt(mm)1(±0.3)使用温度範囲(℃)-40~+80硬さHRM72破断伸度(%)60潤滑方式無潤滑比重1.39融点(℃)165曲げ強度(N/mm2)76.5許容PV値(N/mm2・m/s)[kgf/cm2・m/min]2.45[1500]許容最高面圧P(N/mm2[kgf/cm2])17.5[179]許容最高速度V(m/s[m/min])0.85[51]線膨張係数(×10-5/℃)8~13引張強度(N/mm2)51.0曲げ弾性率(N/mm2[kgf/cm2])2650[27000]圧縮応力(N/mm2[kgf/cm2])1%変形/21.1[215]10%変形/81.9[835]アイゾット衝撃強さ(J/m[kgfcm/cm])58.8[6.00](ノッチ付)