超小型金属顕微鏡(倒立型)nihonkouki15日以内出荷
超小型、超軽量の手のひらサイズ持ち運びが便利で、あらゆる現場に携行できる卓上型金属顕微鏡と同等の性能部品加工品や微細部品などの寸法検査にご使用いただけます。金属肌等の表面観察に使用できる超小型顕微鏡です。超小型、超軽量(900g)で手のひらサイズ、どんな現場にも携行し、手軽に広範囲の観察ができます。レボルバーにより、総合倍率を100倍、200倍、400倍の3段階に切り替えることができます。さらに、接眼レンズを20倍に切り替えることで、総合倍率を最大800倍にすることが可能となり、被写体の特徴にあった倍率で観察することができます。視野の明るさ、分解能、倍率等において、卓上型金属顕微鏡と同等の性能を有しています。USBポートから、光源電源がとれます。倒立型になっており、本顕微鏡のステージ部にサンプルをのせて観察します。小型部品等、DSM-3型では観察しにくい対象物の観察に適しています。オプションのUSBカメラを取り付けると画像の保存ができます。オプションのスマートフォン用カメラアダプターを使用すると、ご自分のスマートフォンのカメラ機能で画像を観察したり、保存したりできます。日本製
質量(g)900タイプレボルバー:3個寸法(高さH×幅W×奥行D)(mm)110×50×150総合倍率100×/200×/400×(50×/800×)接眼レンズ10×対物レンズW10×/W5×/W20×鏡筒形式単眼