LEDスティックライトDENSAN(デンサン/ジェフコム)3日以内出荷
スティックタイプのイルミネーションパーツ別売のAC-DCアダプタ(PAD-80W-A等)に接続して全点灯別売のコントローラーNH(SI-NH700C)で、 8種類の点滅パターン(全点灯含む)の切替が可能数珠つなぎで直列接続可能ストリングベース等の分岐ケーブルに並列接続可能
仕様SJV:4.2材質PVC・PCタイプ屋外用IP44本体寸法(mm)(合計)22×22×680本体質量(g)420定格消費電力(W)1.32(全点灯時)定格入力電圧(V)DC24接続14本(合計60SJV以下、PAD-80W-A使用時)寸法(cm)LED間隔:約2セット数5本組駆動方式AC-DCアダプタ方式使用環境条件-10℃~40度、常湿LED使用数(個)48(表24/裏24、1本あたり)関連資料(0.7MB)