・定格電流:30A 定格電圧: 1500V DC・高品質のPC素材採用と保護等級IP67・2SQ~5.5SQのソーラーケーブルに対応・MC4コネクターによる簡単セットアップ・一年安心保証付き
用途RENOGY 並列用MC4コネクターY字型延長ケーブルはソーラーパネルを並列接続する際に使用します。このセットには、1つのオスから2つのメス (M/FF) と1つのメスから2つのオス (F/MM) ソーラーコネクタが含まれており、定格電流は30A、定格電圧は1500V DCです。高品質のPC素材で構成されており、TUVおよびCE認証を取得しています。二重シールの防水リングを備え、IP67の保護を提供します。2SQから5.5SQのソーラーケーブルとシームレスに統合できるように設計されています。RENOGY 並列用MC4コネクターY字型延長ケーブルを使用すれば、安全性が向上し、ソーラーパネルの出力が最大になります。新しいソーラープロジェクトを始める場合でも、既存の設備を拡張する場合でも、RENOGYが効率的なソーラーアレイをサポートします。定格電圧(V)DC:1500定格電流(A)30保護等級IP65