仕様【操作キー】押しボタンキー3個(UP/DOWN/ENTER)・スライドスイッチ1個([REC]測定開始/[STOP]測定中断)・LCD表示コントラスト調整ボリュームセット内容水位センサー、データロガー、コンパクトフラッシュカード、カードリーダー、通信ソフト、取扱説明書材質【水位センサー】ステンレス測定範囲【水位測定】0~10m質量(g)800タイプCFカード使用温度範囲(℃)0~70電源【本体動作】カメラ電池CR123A×2、【カード転送】カメラ電池CR123A×3精度【水位センサー】±0.1%FS寸法(Φmm)【水位センサー】24測定精度【水位測定】±0.1%FS分解能【水位測定】1mm記録方式MS-DOSフォーマット機能【メモ機能】メモ数:6個・文字数:16文字・取扱文字:ローマ字/カタカナ/記号、【プレタイマー機能】記録動作前に外部機器の電源をON/OFFする機能・設定可能範囲1~59分(初期値OFF)、【アフタースタート機能】指定した月日時分から測定動作が開始(初期値はOFF)、【RTC調整機能】タイマー機能の進みおよび遅れの調整機能、【電池残量メーター】内蔵電池の残量を計算によってLCD表示器に10段階で出力、【転送機能】コマンドまたはキー操作によるデータ転送CFカードへ自動データ転送消費電流(mA)【測定時動作電流】20(表示器OFF時)、【待機時電流】0.06、【通信動作電流】25その他の機能【水位測定】水位オフセット機能(-999.99~+999.99m)・波浪の平均化機能メモリーコンパクトフラッシュ型カード(CFカード)表示器キャラクタLCD表示器、16文字×2行記憶容量使用するCFカードに依存(最大2GBまで対応)寸法(幅W×奥行D×高さH)(cm)175×125×75※突起部含まず記憶データ数97280要素・不揮発生メモリー(バッテリバックアップ不要)・メモリースクロール記録方式通信機能RS-232Cシリアルインターフェース(モデムコントロール機能付)・DSUB9ピンオスコネクタOSI-TRON(リアルタイムOS)採用により各機能が独立して動作通信速度300、600、1200、2400、4800、9600、19.2K、38.4K、57.6K、115.2Kbps接続センサー【水位測定】半導体ゲージ式水位センサー供給電源50mV (20mH20標準センサー時)圧力レンジ10m/保証耐圧力:400%FS測定インターバル【秒】1~6/10/12/15/20/30、【分】1~6/10/20/30、【時間】1~6/8/12/24動作温度範囲(℃)-25~80サービス分類レンタル