色白仕様1液性膜厚(μm)100(最低塗膜)密度(g/cm3)【塗料】0.97±0.02/23℃、【揮発分】1.00/23℃指触乾燥時間(分)(5℃)4時間、(20℃)20、(30℃)15希釈剤水道水粘度(mPa・s)22000(BH型粘度計)/23℃危険物の類別非危険物希釈率(%)【多孔質ローラー】0~6、【リシンガン】0~6半硬化乾燥時間(分)(5℃)17時間、(20℃)40、(30℃)30特性断熱、耐候標準使用量(kg/m2/回)【多孔質ローラー】0.5~1.0、【リシンガン】0.5~1.0下地処理素材表面の油分・汚れ・埃等を除去し乾燥した清浄な面とする/pH10以下・含水率10%以下塗装間隔(5℃)最大7日/最小24時間、(20℃)最大7日/最小16時間、(30℃)最大7日/最小12時間加熱残分(%)60