ポータブルバッテリーポンプ(ポンプ本体)大阪ジャッキ製作所3日以内出荷
コンパクト設計:14.4Vバッテリーのでっぱりをなくしています。バッテリーはアルミ製のカバーやタンクに被われており、破損の心配が低減されます。通気不要:アルミタンク内にゴム製タンクを内蔵していますので、通常のポンプとは違い通気が不要となっています。また、通気開閉が不要ですので閉め忘れによる油漏れの心配や、チリ・ほこりの吸引の問題がありません。全方向使用可能:縦・横全ての方向で使用可能です。可変式レバー:レリースバルブのレバー位置は可変式となっています。持ち運びに便利:肩掛けベルトを付属しております。低騷音設計:[騷音測定]無負荷・負荷運転時共に約70dB(A)です。圧力計:専用の圧力計取付金具にてのΦ63圧力計取付可能です。
仕様●ポート口:Rc3/8●圧力 高圧(MPa):MAX72●液量 総液量(mL):680●液量 有効液量(mL):600●急速充電器:無し●作動液:マシン油ISO-VG10質量(kg)約5電源(V)DC14.4・DC18吐出量(L/min)0.06(高圧)、0.7(低圧)バッテリー無し高圧圧力計(MPa)2カップリング無し