仕様メモリ容量/計測間隔:200測定値データ/0.5秒●精度±1digit:±2.5℃(-30~-20.1℃)、±1.5℃(-20~-0.1℃)、±1℃(0~99.9℃)、±測定値の1%(その他の範囲)●スポット比(距離:測定視野):50:1●電源:単3乾電池×3本(テスト用付属)●重量:527g●サイズ(mm):63×166×193●4点レーザー・気体温湿度センサー付き●★同梱品:本体、ストラップ、乾電池、取扱説明書、出荷検査書●※校正ポイントは、低温・中温・高温 3ポイントが標準です。その他ポイントをご希望の際は別途お問い合わせください。測定範囲(℃)-30~600アズワン品番2-9960-01-20校正証明書一般校正