TESTO635-1圧力露点計測セットtesto(テストー)21日以内出荷
露点温度・湿度を計測します。圧縮エアの露点温度管理、モニタリングに最適です。見やすいバックライト付ディスプレイです。-40℃tpdでの検査証付です。
トラスコ品番817-3457セット内容TESTO635-1、高精度圧力露点プローブ0636.9836測定範囲露点温度-45~+50℃tpd本体外形寸法(mm)220×74×46測定温度範囲(℃)-20~+70プローブ長(mm)高精度圧力露点:300湿度測定範囲(%RH)0~+100