セット内容本体、ACアダプタ、USBケーブル、温度センサー(Pt100)、CD-ROM(V2.7、V3.4)、取扱説明書(本体用/通信ソフト用)、収納ケース質量(g)428外形寸法(mm)220×74×46入力熱電対タイプEセンサーPt100温度測定範囲(℃)Pt100:-40~+300、K熱電対:-200~+13700、T熱電対:-200~+4000、J熱電対:-200~+10000、S熱電対:0~+1760/プローブ:-40~+300分解能(℃)プローブ接続時:0.001バッテリー単3乾電池×3(熱電対センサ接続時:約300時間)またはACアダプタデータメモリ10000測定周期(秒)0.5℃(精度±1目盛り)Pt100:±0.05 (代表値)、K熱電対:±0.3、T熱電対:±0.3、J熱電対±0.3、S熱電対±(1+0.1%rdg)/プローブ:±0.05(代表値)ポート熱電対×2ch、Pt100×1ch動作温度範囲(℃)-20~50