仕様計測範囲:気圧/300~1200hPa●精度±1digit:湿度(25℃時)/±2%rh(10~90%)、±3%rh(その他の範囲)、温度/±0.4℃(25℃時)、気圧/±3hPa●単位:℃、%rh、td(露点)、wetbulb(湿球温度)℃、hPa、mbar、kPa、inHG、inH2O2、psi●計測頻度:10秒●バッテリ:単3乾電池×4●バッテリ寿命:約1年●校正ポイントは温度25℃・湿度50%・気圧5Pです。その他ポイントをご希望の際は別途お問い合わせください。質量(g)240(バッテリ除く)外形寸法(mm)105×185×36分解能湿度/0.1%rh、温度/0.1℃、気圧/0.1hPa温度測定範囲(℃)-10~60湿度測定範囲(%)0~100rhアズワン品番61-0104-44-56校正証明書一般校正(英語)