AirLite タイマー付き 高/低流量ポンプ 5台セットSKC(環境測定)47日以内出荷
AirLite(R) with Timer 5-pack High/Low Flow Pump Kitは、ポンプ5台に加え、各ポンプ用の単3形アルカリ電池3本セットおよびドライバーセット、フィルターカセットホルダー、All-in-One adjustable tube holder、Type A protective tube coverが付属し、ハードケースに収納されています。流量5~500 ml/minの低流量で使用する場合は、低流量キットが必要です。
用途AirLite個人用空気サンプリングポンプは、5~3000 ml/minの流量範囲に対応し、アルカリ電池による経済的な運転が可能で、ガス・蒸気および粒子状物質のサンプリングにおいて10時間以上の連続運転を実現します。吸着管、フィルターカセット、分粒サンプラーとの使用に適しています。AirLite空気サンプリングポンプは、本質安全防爆仕様としてのUL Listed認証は取得していません。仕様背圧補償範囲(8時間以上):30インチ水柱圧(inH2O):1000 mL/分、20インチ水柱圧(inH2O):2000 mL/分、10インチ水柱圧(inH2O):3000 mL/分材質プラスチック製(RFI/EMIシールド・CEマーク)質量(g)約340 (電池含む)使用温度範囲(℃)0~40 (動作時)電源単三アルカリ乾電池3本(NiMH充電池使用可・動作時間は約半分)温度範囲(℃)補償:5~50制御方式流量:設定値に対して±5%で一定流量制御外形寸法(cm)約11.7×7.6×4.4 (幅×奥行×高さ)※インレット・ベルトクリップ含む使用チューブ内径1/4インチチューブ連続運転時間(h)約8.5(1 L/分・25 inH2O)/約10(2.5 L/分・15 inH2O)流量(mL/min)1000~3000 (±5%)※5~500 は低流量アクセサリ(低流量キット)使用保管温度範囲(℃)-20~45使用湿度範囲(%RH)0~95H(結露なきこと)