有機EL照明拡大鏡オーツカ光学4日以内出荷
SA型はデスクに固定して使用する製品です。振動に強く安定した設置が可能です。簡便なフリーアームとしてご使用できます。従来の角形レンズを大型化しレンズ面積をおよそ150%拡大しました。(2XAR、4XAR)光量調整範囲は従来の100%~50%から100%~10%と大幅に広がりました。ARコート*を標準化し長時間の使用でも目の疲労を軽減させることが出来ます。角形のレンズは、丸型のレンズで発生するレンズ外周部の歪みをカットしており、長時間の作業にも対応が可能です。(2XAR、4XAR)ON/OFFスイッチはヘッド部に配置し、操作性を向上しました。強度と作業性を考慮して新規設計したクランプ取付部は、小型化により作業スペースの邪魔をしません。電源にはACアダプターを採用しています。※ACプラグ付コードを変更する事により、125~240Vまで使用可能です。
質量(kg)2.2(本体のみ)定格消費電力(W)7全光束(Lm)200 (パネル1枚あたり)定格入力電圧(V)AC100~240 50/60Hz ACコードのみの変更により240まで使用可能です。平均演色評価数(Ra)90クランプ幅(mm)15~45 (板厚)光源有機EL照明パネル色温度(K)4000(白色)アダプター型式UNIFIVE336-2415 (24V/1.5) 質量:270g直下照度(Lx)中央(Max):1820/100mm、1120/150mm、360/300mm(抜き取り実測値、メーカー測定方法による)、中央(Min):130/100mm、80/150mm、25/300mm(抜き取り実測値、メーカー測定方法による)発光面(mm)L273×W30調光の可否有(100%~10%)